Shop All Rod Wipers
Zoro Select
Urethane Rod Wiper, Inside Dia. 3", Rod Dia. 2.997", PK5
Mfr # 2HZX8
Zoro # G2670491
product price: $7.29
/pk 5, $1.46/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 3 in
- For Groove Dia. 3.364 in
- For Groove Width 0.122 in
- Seal Material Urethane
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HZX8
- Zoro # G2670491
- Country of Origin Multiple
- Category Rod Wipers
Dimensions
For Rod Dia. | 3 in |
For Groove Dia. | 3.364 in |
For Groove Width | 0.122 in |
Groove Dia. | 3.364" |
Groove Width | 0.122" |
Inside Dia. | 3.0 in |
Rod Dia. | 2.997" |
Details
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Temp. Range | -65 Degrees to 220 Degrees F |
Material | Urethane |
Item | Rod Wiper |
Color | Black |
Type | AN (959/940) |
Durometer | 95 Shore A |
Seal Type | Light Duty AN |
Max. Pressure | 0 psi |
Max. Speed | 3 fps |
Description
Rod Wiper, Light Duty AN, Seal Material Urethane, For Rod Dia. 3 in, Inside Dia. 3 in, For Groove Dia. 3.364 in, Color Black, For Groove Width 0.122 in, Max. Speed 3 fps, Temp. Range -65 Degrees to 220 Degrees F, Seal Durometer 95 Shore A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Commercial Lever Grade 2 - For IC Core - STOREROOM (KCL201-SC-ST-IC)
- ALARM CONTROLS Double Maglock, 1200 lb. Holding Force (1200D)
- NATIONAL HARDWARE Hook Cup Ss 3/4In (N348-433)
- TOOLPRO Grid Leveling Clamp 4Pk Tube (TP05044)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 6", Rod Dia. 6.000" (2JAA4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.373", PK5 (2HZX2)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-3/8", Rod Dia. 1.375", PK5 (2HZY7)
- Zoro Select Rod Wipers