Shop All Water Heater Controls
This Product is Discontinued
Zoro Select
Upper Limit Control/Thermostat, 7200W (Discontinued)
Mfr # 60172N
Zoro # G4871260
This Product is Discontinued
Key Features
- Switch Action Snap
- Temp. Range (F) 90 Degrees to 150 Degrees
- Contact Rating Resistive @ 120/240V (A) 30 A
- Contact Rating Resistive @ 277V (A) 22
- Pilot Duty 120/480V (VA) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60172N
- Zoro # G4871260
- Country of Origin United States
- Category Water Heater Controls
Details
Item | Upper Limit Control/Thermostat |
Switch Action | Snap |
Temp. Range (F) | 90 Degrees to 150 Degrees |
Contact Rating Resistive @ 120/240V (A) | 30 A |
Contact Rating Resistive @ 277V (A) | 22 |
Pilot Duty 120/480V (VA) | 20 |
Watts @ 120V | 7,200 W |
Throw | Double Throw |
Temperature Control Range | 90 Degrees F to 150 Degrees F |
Controller Type | Limit Control/Thermostat |
Features | Built-In Safety Switch, High Limit Control |
Minimum Temperature Control | 90 Degrees F |
Wattage @ Voltage | 7,200 W @ 120V |
Pilot Duty Power @ Voltage | 20 VA @ 120/480V |
For Use With | Most Brands of Water Heaters |
Standards | UL Listed |
Maximum Temperature Control | 150 Degrees F |
Contact Rating Current @ Voltage | 22 A @ 277V, 30 A @ 120/240V |
Description
Upper Limit Control/Thermostat, Controller Type Limit Control/Thermostat, Throw Double Throw, Contact Rating Current @ Voltage 22 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 150 Degrees F, Minimum Temperature Control 90 Degrees F, Wattage @ Voltage 7,200 W @ 120V, Features Built-In Safety Switch, High Limit Control, For Use With Most Brands of Water Heaters, Pilot Duty Power @ Voltage 20 VA @ 120/480V, Standards UL Listed, Switch Action Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.