Shop All Food Bags
Zoro Select
Unprinted Ice Bags, 20 lb, 28 in, PK500
Mfr # 55NK61
Zoro # G7598404
original price:
$91.99
22% off
new price: $70.89
/pk 500, $0.14/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material MET LDPE
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 13 1/2 in
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK61
- Zoro # G7598404
- UPC # 654866023569
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 13 1/2 in |
Length | 28 in |
Overall Length | 28 in |
Details
Bag Item | Unprinted Ice Bag |
Bag Material | MET LDPE |
Bag Closure Type | Twist Tie |
Thickness | 1.75 mil |
Color | Clear |
Wicketed | No |
Standards | FDA |
Capacity | 20 lb |
Item | Unprinted Ice Bags |
Recyclable | Yes |
FDA Compliant | Yes |
Description
Unprinted Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 20 lb, Color Clear, FDA Compliant Yes, Length 28 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.75 mil, Wicketed No, Width 13 1/2 in, Bag Features Standard, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Paper Hot Cup, 16oz., Stock Print, PK1000 (EHC16-P)
- FOLGERS Ground Coffee, Classic Roast Decaffeinated, Ground, 22 3/5oz, Can, PK6 (374)
- GATORADE Gatorade Thirst Quencher, Assorted Flavors: Punch, Lemon-Lime, Orange, 20 Oz Bottles, 24 Pack (10052000120781)
- TRUE Gasket, 25 5/8 in. x 25 7/8 in. (810878)
- ZORO SELECT Ice Bag, 30x15 In., 2.00 mil, Pk500 (3CUE1)
- ZORO SELECT Utility Bag Roll, 8"L x 6-1/2"W, PK2000 (3CUA7)
- ZORO SELECT Reusable Shopping Bag 12" x 14", 1.85 mil, Pk100 (5CPE9)
- ZORO SELECT Ice Bag, 18x9 In., 1.20 mil, Pk1000 (5DTW0)
- ZORO SELECT Sandwich Bag, 7"L x 7"W, PK1000 (3CTZ3)
- ZORO SELECT Ice Bag, 20x8x3 In., 1.25 mil, Pk1000 (3CUD8)
- INTEPLAST GROUP Food Bags, 22 qt, 1 mil, 10" x 24", Clear, PK500 (PB100824)
- Zoro Select Food Bags