Shop All Food Bags
Zoro Select
Unprinted Ice Bags, 10 lb, 21 in, PK1000
Mfr # 55NK59
Zoro # G7598788
original price:
$93.00
24% off
new price: $69.99
/pk 1000, $0.07/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material MET LDPE
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 12 in
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK59
- Zoro # G7598788
- UPC # 654866023545
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 12 in |
Length | 21 in |
Overall Length | 21 in |
Details
Bag Item | Unprinted Ice Bag |
Bag Material | MET LDPE |
Bag Closure Type | Twist Tie |
Thickness | 1.2 mil |
Color | Clear |
Wicketed | No |
Item | Unprinted Ice Bags |
Capacity | 10 lb |
Standards | FDA |
Recyclable | Yes |
FDA Compliant | Yes |
Description
Unprinted Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 10 lb, Color Clear, FDA Compliant Yes, Length 21 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 12 in, Bag Features Standard, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Screw, 1/4"-20 X 1/2" , Truss/Pan-Head (00-723369)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (19720)
- GATORADE Sports Drink, 20 oz., Ready to Drink, Regular, Cool Blue, 24 PK (32481)
- ZORO SELECT Ice Bag, 30x15 In., 2.00 mil, Pk500 (3CUE1)
- ZORO SELECT Reusable Shopping Bag 15-1/4" x 22", 1.85 mil, Pk50 (5CPF2)
- ZORO SELECT Unprinted Ice Bags, 20 lb, 28 in, PK500 (55NK61)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- ZORO SELECT Sandwich Bag, Fold-Over, 8 in L, PK2000 (300100)
- SC JOHNSON Ziploc, RESEALABLE SANDWICH BAGS, 1.2 MIL, 6.5in X 5.88in, CLEAR, 40PK (315882BX)
- Zoro Select Food Bags