Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Tan, Steel
Mfr # 13J042
Zoro # G4121704
original price:
$21.59
18% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware
- Color Tan
- Inside Width 5 11/16 in
- For Use With New or Existing Thermostat Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13J042
- Zoro # G4121704
- UPC # 190735389843
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Inside Width | 5 11/16 in |
Outside Height | 8 7/16 in |
Inside Depth | 3 3/8 in |
Outside Depth | 3 11/16 in |
Inside Height | 7 7/8 in |
Outside Width | 6 1/4 in |
Inside HxWxD | 7 7/8 in H x 5 11/16 in W x 3 3/8 in D |
Outside HxWxD | 8 7/16 in H x 6 1/4 in W x 3 11/16 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 3 3/8 in, Inside Height 7 7/8 in, Inside Width 5 11/16 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 11/16 in, Outside Height 8 7/16 in, Outside Width 6 1/4 in, Thermostat Guard Cover Color Beige, Base Gauge 36 ga, Cover Gauge 36 ga, Finish Powder Coated, Includes Mounting Hardware, Includes Baseplate No, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2004-12V)
- BELL & GOSSETT Non - Grease Bearing, Coupler End (186001NG)
- DAYTON Roof Curb, Fixed, 12 In H, 44 1/2 In OD (2RB82)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J049)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J041)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E430)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (3TZ57)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J048)
- ZORO SELECT Thermostat (M601W)
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- Zoro Select Thermostat Guards and Accessories