Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Tan, Metal, Inside Depth: 3 3/8 in
Mfr # 13J043
Zoro # G4127812
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware
- Color Tan
- Thermostat Guard Cover Color Beige
- Thermostat Guard Base Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13J043
- Zoro # G4127812
- UPC # 190735389850
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Outside Depth | 3 11/16 in |
Inside Width | 5 11/16 in |
Outside Width | 6 1/4 in |
Inside Depth | 3 3/8 in |
Inside Height | 7 7/8 in |
Outside Height | 8 7/16 in |
Outside HxWxD | 8 7/16 in H x 6 1/4 in W x 3 11/16 in D |
Inside HxWxD | 7 7/8 in H x 5 11/16 in W x 3 3/8 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 3 3/8 in, Inside Height 7 7/8 in, Inside Width 5 11/16 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 11/16 in, Outside Height 8 7/16 in, Outside Width 6 1/4 in, Thermostat Guard Cover Color Beige, Base Gauge 36 ga, Cover Gauge 36 ga, Finish Powder Coated, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFM3PK)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- NORDYNE 667262R 18" Ccw Fan Blade, 3 (667262R)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E430)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 3/8 in (13J046)
- ZORO SELECT Thermostat (M601W)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J040)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E645)
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E706)
- HONEYWELL 50019661-001 Range Stop Kit (50019661-0)
- Zoro Select Thermostat Guards and Accessories