Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Tan, Metal
Mfr # 13J041
Zoro # G3985834
original price:
$17.33
5% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware
- Color Tan
- Thermostat Guard Ring Color Beige
- Outside Depth 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13J041
- Zoro # G3985834
- UPC # 190735389836
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Outside Depth | 2 13/16 in |
Outside Height | 5 3/16 in |
Inside Width | 5 1/4 in |
Inside Depth | 2 1/2 in |
Outside Width | 5 13/16 in |
Inside Height | 4 5/8 in |
Inside HxWxD | 4 5/8 in H x 5 1/4 in W x 2 1/2 in D |
Outside HxWxD | 5 3/16 in H x 5 13/16 in W x 2 13/16 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 2 1/2 in, Inside Height 4 5/8 in, Inside Width 5 1/4 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 2 13/16 in, Outside Height 5 3/16 in, Outside Width 5 13/16 in, Thermostat Guard Cover Color Beige, Base Gauge 36 ga, Cover Gauge 36 ga, Finish Powder Coated, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14241.11 6pk+)
- BROAN Fan Assembly (97009745)
- HONEYWELL Uv2400U1000 24V Uv Air Purifier (UV2400U100)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E649)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J048)
- ZORO SELECT Thermostat (M601W)
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E706)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J049)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J051)
- JOHNSON CONTROLS Humidity Sensor, Duct, Tan (HE-69S30NP-0)
- Zoro Select Thermostat Guards and Accessories