Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Stainless Steel, Outside Width: 6 1/4 in
Mfr # 13J047
Zoro # G4001435
original price:
$37.49
5% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Mounting Hardware
- Color Silver
- Inside Width 5 11/16 in
- Outside Height 8 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13J047
- Zoro # G4001435
- UPC # 190735389898
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Inside Width | 5 11/16 in |
Outside Height | 8 7/16 in |
Inside Height | 7 7/8 in |
Inside Depth | 3 3/8 in |
Outside Depth | 3 11/16 in |
Outside Width | 6 1/4 in |
Inside HxWxD | 7 7/8 in H x 5 11/16 in W x 3 3/8 in D |
Outside HxWxD | 8 7/16 in H x 6 1/4 in W x 3 11/16 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 3 3/8 in, Inside Height 7 7/8 in, Inside Width 5 11/16 in, Material Stainless Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 11/16 in, Outside Height 8 7/16 in, Outside Width 6 1/4 in, Thermostat Guard Cover Color Silver, Base Gauge 36 ga, Cover Gauge 36 ga, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24 Ga, Steel, 20 in x 25 in x 2 in (116-700-010)
- MRCOOL Universal Series 2-3 Ton BTU R410A ACoil (MDUCC15024036)
- SELKIRK CORPORATION Selkirk 184230 4 in. 90 Degree Adjustable Elbow - pack of 2 (43354)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E649)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E650)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J050)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel (13J045)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J041)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E647)
- PRO1 IAQ Repl Keys for Pro1 IAQ T150 Tstat Guard (T150K)
- Zoro Select Thermostats