Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Off-White, Metal
Mfr # 13J051
Zoro # G4284637
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware
- Color Off-White
- Thermostat Guard Base Color Off-White
- Thermostat Guard Ring Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13J051
- Zoro # G4284637
- UPC # 190735389935
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Outside Height | 8 7/16 in |
Inside Width | 5 11/16 in |
Inside Height | 7 7/8 in |
Inside Depth | 3 3/8 in |
Outside Width | 6 1/4 in |
Outside Depth | 3 11/16 in |
Outside HxWxD | 8 7/16 in H x 6 1/4 in W x 3 11/16 in D |
Inside HxWxD | 7 7/8 in H x 5 11/16 in W x 3 3/8 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 3 3/8 in, Inside Height 7 7/8 in, Inside Width 5 11/16 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 11/16 in, Outside Height 8 7/16 in, Outside Width 6 1/4 in, Thermostat Guard Cover Color Off-White, Base Gauge 36 ga, Cover Gauge 36 ga, Finish Powder Coated, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (14301.POLY 12PK)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- DAYTON Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG77)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J041)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 in (13J044)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J040)
- ZORO SELECT Thermostat (M601W)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J048)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E644)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BHN140-0)
- Zoro Select Thermostats