Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Off-White, Metal
Mfr # 13J050
Zoro # G3909893
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware
- Color Off-White
- Outside Height 8 7/16 in
- Thermostat Guard Base Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13J050
- Zoro # G3909893
- UPC # 190735389928
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Outside Height | 8 7/16 in |
Outside Depth | 3 11/16 in |
Outside Width | 6 1/4 in |
Inside Width | 5 11/16 in |
Inside Height | 7 7/8 in |
Inside Depth | 3 3/8 in |
Inside HxWxD | 7 7/8 in H x 5 11/16 in W x 3 3/8 in D |
Outside HxWxD | 8 7/16 in H x 6 1/4 in W x 3 11/16 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 3 3/8 in, Inside Height 7 7/8 in, Inside Width 5 11/16 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 11/16 in, Outside Height 8 7/16 in, Outside Width 6 1/4 in, Thermostat Guard Cover Color Off-White, Base Gauge 36 ga, Cover Gauge 36 ga, Finish Powder Coated, Includes Mounting Hardware, Includes Baseplate No, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2105-02501225)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- ERIE Zone Valve, 2 Way, 1/2" NPT, 1.0 CV (VT2221)
- XPOWER High Temp Axial Air Mover, Power Outlets, 115, 1720 cfm, 19.2 W. (X-35AR)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E644)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E430)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E649)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E650)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E647)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal, Inside Depth: 3 3/8 in (13J043)
- ILC Replacement For CADET, 14925 (14925)
- Zoro Select Thermostat Guards and Accessories