Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Off-White, Metal
Mfr # 13J049
Zoro # G4284621
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware
- Color Off-White
- Inside Width 5 1/4 in
- Thermostat Guard Cover Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13J049
- Zoro # G4284621
- UPC # 190735389911
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Inside Width | 5 1/4 in |
Outside Depth | 2 13/16 in |
Inside Height | 4 5/8 in |
Inside Depth | 2 1/2 in |
Outside Height | 5 3/16 in |
Outside Width | 5 13/16 in |
Outside HxWxD | 5 3/16 in H x 5 13/16 in W x 2 13/16 in D |
Inside HxWxD | 4 5/8 in H x 5 1/4 in W x 2 1/2 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 2 1/2 in, Inside Height 4 5/8 in, Inside Width 5 1/4 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 2 13/16 in, Outside Height 5 3/16 in, Outside Width 5 13/16 in, Thermostat Guard Cover Color Off-White, Base Gauge 36 ga, Cover Gauge 36 ga, Finish Powder Coated, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HMB-00)
- LENNOX Burner (60M56)
- DAYTON LP Valve for Spark Units (11J28R06892-002)
- EKENA MILLWORK Shutter Clips for hidden installation method for Standard Size Lifetime Vinyl Shutters (12/bag) (LVSC0012)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J040)
- ZORO SELECT Universal Thermostat Guard, Tan, Steel (13J042)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E430)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E645)
- ZORO SELECT Thermostat (M601W)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 in (13J044)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 750 psi, 4.5VDC (P499RCP-107K)
- Zoro Select Thermostat Guards and Accessories