Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Clear, Plastic
Mfr # 2E706
Zoro # G0457466
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Mounting Hardware
- Color Clear
- Outside Depth 3 7/8 in
- Thermostat Guard Ring Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2E706
- Zoro # G0457466
- UPC # 190735442098
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Outside Depth | 3 7/8 in |
Inside Width | 5 3/16 in |
Inside Depth | 3 1/2 in |
Outside Height | 9 11/16 in |
Inside Height | 8 11/16 in |
Outside Width | 6 3/16 in |
Outside HxWxD | 9 11/16 in H x 6 3/16 in W x 3 7/8 in D |
Inside HxWxD | 8 11/16 in H x 5 3/16 in W x 3 1/2 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 3 1/2 in, Inside Height 8 11/16 in, Inside Width 5 3/16 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 3 7/8 in, Outside Height 9 11/16 in, Outside Width 6 3/16 in, Thermostat Guard Cover Color Clear, Finish Cover Clear, Base and Ring Off-White, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP90)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101620)
- EVERPURE Cartridge, Scalestick - Ss-10 (979902)
- BROAN Thermolink 1-1/2 InL (97011810)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E649)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J049)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E644)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel (13J045)
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E379)
- ZORO SELECT Universal Thermostat Guard, Tan, Steel (13J042)
- WHITE-RODGERS Universal Thermostat Guard, Metal (F29-0222)
- Zoro Select Thermostats