Shop All Thermostat Guards and Accessories
Zoro Select
Universal Thermostat Guard, Clear, Plastic
Mfr # 2E379
Zoro # G2434607
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Mounting Hardware
- Color Clear
- Thermostat Guard Base Color Off-White
- Thermostat Guard Ring Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2E379
- Zoro # G2434607
- UPC # 190735442074
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Inside Depth | 3 in |
Inside Height | 6 13/16 in |
Outside Width | 5 in |
Outside Height | 8 in |
Inside Width | 4 in |
Outside Depth | 3 3/8 in |
Inside HxWxD | 6 13/16 in H x 4 in W x 3 in D |
Outside HxWxD | 8 in H x 5 in W x 3 3/8 in D |
Description
Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 3 in, Inside Height 6 13/16 in, Inside Width 4 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 3 3/8 in, Outside Height 8 in, Outside Width 5 in, Thermostat Guard Cover Color Clear, Finish Cover Clear, Base and Ring Off-White, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2, Replacement Keys Grainger Part Number 26DJ03
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Nylon (43722)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGC7)
- FENWAL Ignition Control Board, 120V (35-725913-000)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J041)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E430)
- ZORO SELECT Conversion Bracket, Surface Mount (6UEE3)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E647)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E650)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 3/8 in (13J046)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- Zoro Select Thermostat Guards and Accessories