Shop All Rivet Assortments
Zoro Select
Universal Shield Retainer Asst, 311 Pc
Mfr # 8609
Zoro # G3673485
original price:
$96.05
10% off
new price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 311
- Includes (10) Black Nylon Fascia Panel Retainer 1/4 in Hole Size 25.5mm Head 20mm Stem GM # 6501067, (10) Black Nylon Hood Seal Retainer 5/16 in Hole Size 3/4 in Head 1 7/16 in Stem GM # 14074081, (10) Black Nylon Panel Retainer 5/16 in Hole Size CHRYSLER # 34202335, (10) Black Nylon Shield Retainer 1/4 in Hole Size CHRYSLER # 6502104, (10) Black Nylon Shield Retainer 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (10) Black Nylon Trim Panel Retainer 1/4 in Hole Size 1 in Head 1 3/32 in Stem FORD # 388930-S, (10) Black Nylon Trim Panel Retainer 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (12) Black Nylon Trim Panel Retainer 1/4 in Hole Size 1/2 in Head 23/32 in Stem GM # 411700, (12) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (15) Black Nylon Shield Retainer 1/4 in Hole Size 21/32 in Stem GM # 332364, (15) Black Nylon Shield Retainer 1/4 in Hole Size 23/32 in Head 1 1/16 in Stem GM # 10121502, (15) Black Nylon Shield Retainer 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, (18) Nylon Dash Panel Retainer 3/16 in Hole Size 7/16 in Head 21/32 in Stem GM # 25016383, (20) Nylon Shield Retainer 5/32 in Hole Size 23/64 in Head 7/16 in Stem GM # 10063599, (20) Nylon Shroud Vent Panel Retainer 3/16 in Hole Size 19/32 in Head 3/4 in Stem GM # 20514862, (20) Nylon Weatherstrip Retainer 13/64 in Hole Size 19/32 in Head 5/8 in Stem CHRYSLER # 4658673, (20) Nylon Weatherstrip Retainer 13/64 in Hole Size GM # 20699808, (20) Nylon Weatherstrip Retainer 3/16 in Hole Size 3/8 in Head 17/32 in Stem GM # 2964547, (20) Nylon Weatherstrip Retainer 3/16 in Hole Size GM # 10169777, (8) Black Nylon Panel Retainer 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (8) Black Nylon Trim Panel Retainer 9/32 in Hole Size 1 in Head 1 3/4 in Stem FORD # E7EB5802354AAJABH, (8) Nylon Shield Retainer 7/32 in Hole Size FORD # N808370-S, Covers 5/32 in to 25/64 in Hole Size
- Material Nylon
- Number of different sizes 23
- Number of Sizes 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8609
- Zoro # G3673485
- UPC # 841213007901
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of different sizes | 23 |
Number of Sizes | 22 |
Details
Item | Universal Shield Retainer Assortment |
Number of Pieces | 311 |
Includes | (10) Black Nylon Fascia Panel Retainer 1/4 in Hole Size 25.5mm Head 20mm Stem GM # 6501067, (10) Black Nylon Hood Seal Retainer 5/16 in Hole Size 3/4 in Head 1 7/16 in Stem GM # 14074081, (10) Black Nylon Panel Retainer 5/16 in Hole Size CHRYSLER # 34202335, (10) Black Nylon Shield Retainer 1/4 in Hole Size CHRYSLER # 6502104, (10) Black Nylon Shield Retainer 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (10) Black Nylon Trim Panel Retainer 1/4 in Hole Size 1 in Head 1 3/32 in Stem FORD # 388930-S, (10) Black Nylon Trim Panel Retainer 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (12) Black Nylon Trim Panel Retainer 1/4 in Hole Size 1/2 in Head 23/32 in Stem GM # 411700, (12) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (15) Black Nylon Shield Retainer 1/4 in Hole Size 21/32 in Stem GM # 332364, (15) Black Nylon Shield Retainer 1/4 in Hole Size 23/32 in Head 1 1/16 in Stem GM # 10121502, (15) Black Nylon Shield Retainer 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, (18) Nylon Dash Panel Retainer 3/16 in Hole Size 7/16 in Head 21/32 in Stem GM # 25016383, (20) Nylon Shield Retainer 5/32 in Hole Size 23/64 in Head 7/16 in Stem GM # 10063599, (20) Nylon Shroud Vent Panel Retainer 3/16 in Hole Size 19/32 in Head 3/4 in Stem GM # 20514862, (20) Nylon Weatherstrip Retainer 13/64 in Hole Size 19/32 in Head 5/8 in Stem CHRYSLER # 4658673, (20) Nylon Weatherstrip Retainer 13/64 in Hole Size GM # 20699808, (20) Nylon Weatherstrip Retainer 3/16 in Hole Size 3/8 in Head 17/32 in Stem GM # 2964547, (20) Nylon Weatherstrip Retainer 3/16 in Hole Size GM # 10169777, (8) Black Nylon Panel Retainer 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (8) Black Nylon Trim Panel Retainer 9/32 in Hole Size 1 in Head 1 3/4 in Stem FORD # E7EB5802354AAJABH, (8) Nylon Shield Retainer 7/32 in Hole Size FORD # N808370-S, Covers 5/32 in to 25/64 in Hole Size |
Material | Nylon |
System of Measurement | Inch |
Application | Automotive |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Material Grade/Class | Ungraded |
Description
Universal Shield Retainer Assortment, Material Nylon, Number of Pieces 311, Number of Sizes 22, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Black Oxide Steel, 5/8 in Head Ht, 1 1/4 in Lg (Z1088)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 0.375 in L, Aluminum Body, 1000 PK (PAAK304)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51223)
- ZORO SELECT Import Door Trim Panel Assortment, 100 Pc (8109)
- ZORO SELECT Hood Seal & Insulation Retainer Asst (8659)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- ZORO SELECT Cowl Fastener Retainer Assortment, 168 Pc (8182)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 110 Pc (8180)
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- Zoro Select Rivet Assortments