Shop All Strut Channel Accessories
Zoro Select
Universal Pipe Strap, 1-1/2 In, PK10
Mfr # V111 1-1/2EG
Zoro # G2439367
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V111 1-1/2EG
- Zoro # G2439367
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 1/2 in |
Thread Size | 1 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 1 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 12 ga |
Cable Range | 1.738 in to 1.900 in |
Includes | Bolt, Nut |
Conduit Type | EMT, Flexible, IMC, Rigid |
For Use With | EMT, Flexible, IMC, RMC |
Gauge | 12 ga |
Description
Conduit Strap Clamp, For Use With EMT, Flexible, IMC, RMC, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1 1/2 in, Thread Size 1 in, Cable Range 1.738 in to 1.900 in, Gauge 12 ga, Includes Bolt, Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- ZORO SELECT Channel Wing Fitting, Gold (V971LY)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- Zoro Select Strut Channel Accessories