Shop All Universal Couplings
Zoro Select
Universal Coupling, (M)NPT, 1/2 In, 300 PSI
Mfr # UCML-50G
Zoro # G3730501
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/2
- Material of Construction Plated Ductile Iron
- Max. Pressure (PSI) 300
- Overall Length (In.) 4.03
- Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UCML-50G
- Zoro # G3730501
- Country of Origin United States
- Category Universal Couplings
Dimensions
Size (In.) | 1/2 |
Overall Length (In.) | 4.03 |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2"-14 |
Details
Material of Construction | Plated Ductile Iron |
Max. Pressure (PSI) | 300 |
Type | (M)NPT |
Item | Universal Coupling |
Temp. Range (F) | -40 to 250 |
Design | Self-Locking |
Material | Iron |
Coupling Locking Type | Push-to-Connect |
Fitting Type | MNPT |
Coupling End Type | MNPT End |
Connection Type | NPT |
Finish/Coating | Zinc Plated |
Hose Fitting Gender | Male |
Coupling Component | Universal Coupling |
Max. Working Pressure @ 70 F | 300 psi |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 1/2 in, MNPT, MNPT End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SD)
- LOC-LINE Hose, Black, 1/4", 50ft., Coil (49421-BLK)
- GATES PowerGrip GT3 Belts - 5M, 625-5MGT-25 (625-5MGT-25)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (2H579)
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- ZORO SELECT Washer, Rubber, Pk50 (3LZ03)
- ZORO SELECT Coupler, 1 In Size (3LX89)
- CODA RESOURCES COUPLING 4X4 IRON BLK (350CO-4)
- Zoro Select Universal Couplings