Shop All Universal Couplings
Zoro Select
Universal Coupling, (F)NPT, 3/4 In, 300 PSI
Mfr # UCFL-75G
Zoro # G3665584
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/4
- Material of Construction Plated Ductile Iron
- Max. Pressure (PSI) 300
- Design Self-Locking
- Temp. Range (F) -40 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UCFL-75G
- Zoro # G3665584
- Country of Origin United States
- Category Universal Couplings
Dimensions
Size (In.) | 3/4 |
Overall Length (In.) | 3.25 |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Details
Material of Construction | Plated Ductile Iron |
Max. Pressure (PSI) | 300 |
Item | Universal Coupling |
Design | Self-Locking |
Temp. Range (F) | -40 to 250 |
Type | (F)NPT |
Material | Iron |
Connection Type | NPT |
Hose Fitting Gender | Female |
Fitting Type | FNPT |
Coupling Component | Universal Coupling |
Max. Working Pressure @ 70 F | 300 psi |
Coupling Locking Type | Push-to-Connect |
Finish/Coating | Zinc Plated |
Coupling End Type | FNPT End |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 3/4 in, FNPT, FNPT End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR O-Ring, 9/16 Sae Port (43506)
- SMC Y Union, 5/16 in., TubexTube (KQ2U09-00A)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- ZORO SELECT Coupler, 1 In Size (3LX90)
- ZORO SELECT Coupler, 1/2 In Size (3LX92)
- ZORO SELECT Coupler, 1/2 In Size (3LX86)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT Coupler (3LX85)
- ZORO SELECT Coupler, Triple End (3LX87)
- DIXON Air King FNPT End, 1/2" (GAM3)
- Zoro Select Universal Couplings