Shop All Canopies & Shelters
Zoro Select
Universal Canopy, 20 Ft. X 18 Ft.
Mfr # 11C543
Zoro # G4199587
product price: $546.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 18 ft
- Color White
- Material 6 oz UV Polyethylene
- Includes Bungees, Foot Plates (8), Frame, Roof Cover, Stakes (8).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11C543
- Zoro # G4199587
- UPC # 190735379288
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 18 ft |
Leg Outside Dia. | 2 in |
Center Height | 11 ft 4 in |
Side Height | 6 ft 8 in |
Dimensions | 18 ft x 20 ft |
Details
Item | Universal Multi-Use Canopy |
Color | White |
Material | 6 oz UV Polyethylene |
Includes | Bungees, Foot Plates (8), Frame, Roof Cover, Stakes (8). |
Fire Rating | FR5 |
Frame Material | Steel |
Description
Universal Multi-Use Canopy, Length 20 ft, Width 18 ft, Center Height 11 ft 4 in, Side Height 6 ft 8 in, White, Material 6 oz UV Polyethylene, Frame Material Steel, Leg Outside Dia. 2 in, Includes Bungees, Foot Plates (8), Frame, Roof Cover, Stakes (8).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Recoil Starter Assembly (951-10299A)
- MTD Piston Ring Set (951-11688)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- ZORO SELECT Instant Canopy, 19 Ft. 2 In. X 9 Ft. 8In. (11C554)
- ZORO SELECT Universal Canopy, 26 Ft. 7 In. X 18 Ft. (11C544)
- ZORO SELECT Instant Canopy, 9 Ft. 8 In. X 11 Ft. (5DFL9)
- ZORO SELECT Shelter, 20 Ft. X 10 Ft. 8 In., 9 Ft. 9In. (11C540)
- ZORO SELECT Instant Canopy, 14 Ft. 4 In. X 9 Ft. 8In. (11C555)
- ZORO SELECT Heavy Duty Shelter, 20 Ft. X 10 Ft. 8 In. (11C542)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTWH)
- Zoro Select Canopies & Shelters