Zoro Select

Universal Battery, 12V, 100Ah


original price: $277.99
5% off
new price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Grp 31
  • Battery Cross-Reference Grp 31 Universal
  • Min. Operating Temp. 5 Degrees F
  • Fits Model Grp 31
  • Terminal Type - Batteries Dual Post - Threaded and Auto
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Universal Battery
Fits Brand Grp 31
Battery Cross-Reference Grp 31 Universal
Min. Operating Temp. 5 Degrees F
Fits Model Grp 31
Terminal Type - Batteries Dual Post - Threaded and Auto
Shelf Life 12
Number of Cells - Battery 6
Battery Chemistry SLA AGM
Capacity - Batteries 100 Ah
Voltage - Batteries 12
Max. Operating Temp. 104 Degrees F
Standards UL
Voltage 12V
Capacity 110Ah
Type Sealed Lead-Acid Battery

Description

Universal Battery, Fits Brand Grp 31, Voltage - Batteries 12, Capacity - Batteries 100 Ah, Battery Cross-Reference Grp 31 Universal, Fits Model Grp 31, Battery Chemistry SLA AGM, Number of Cells - Battery 6, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 5 Degrees F, Terminal Type - Batteries Dual Post - Threaded and Auto, Standards UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.