Shop All Spot Lights
Zoro Select
UNITY BRACKET KIT 184
Mfr # 3VLD5
Zoro # G2835606
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1/2 in
- Hole Dia. (In.) 1/2 in
- Function Hold and Position Spotlight to the Vehicle
- Includes Bracket, Drill Guide, Fasteners, Gasket, Inside Trim Pieces, Instructions, Template
- Provides Accurate Positioning So That Drilling The Shaft Hole Is Predetermined By The Bracket For Easy Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VLD5
- Zoro # G2835606
- Country of Origin United States
- Category Spot Lights
Dimensions
Depth (In.) | 1/2 in |
Hole Dia. (In.) | 1/2 in |
Width (In.) | 1 in |
Length (In.) | 2 1/2 in |
Details
Function | Hold and Position Spotlight to the Vehicle |
Item | Spotlight Installation Kit |
Includes | Bracket, Drill Guide, Fasteners, Gasket, Inside Trim Pieces, Instructions, Template |
Provides | Accurate Positioning So That Drilling The Shaft Hole Is Predetermined By The Bracket For Easy Installation |
Finish | Chrome |
Description
Spotlight Installation Kit, Chrome, Depth (In.) 1/2 in, Length (In.) 2 1/2 in, Width (In.) 1 in, Provides Accurate Positioning So That Drilling The Shaft Hole Is Predetermined By The Bracket For Easy Installation, Hold and Position Spotlight to the Vehicle, Includes Bracket, Drill Guide, Fasteners, Gasket, Inside Trim Pieces, Instructions, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CLF PL E39 65 W DL (PLF65/65)
- ILC Replacement for Aqua Treatment Service Gds-8 replacement light bulb lamp (GDS-8 AQUA TREATMENT SERVICE)
- OEMTOOLS 600 Lumen Rechargeable Multi-Use Li-ion Work Light (25997)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- NEWALTHLETE 110V & 3 watt Handheld Infrared LED Spotlight with 25 ft. Cord, 700 x 150 ft. - 850 or 940 nm (NE3578146)
- LARSON ELECTRONICS Larson Electronics HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam (HL-85-LED-CPR)
- Zoro Select Spot Lights