Shop All First Aid Kits
Zoro Select
Unitized First Aid kit, Plastic, 40 Person
Mfr # 54571
Zoro # G5030645
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) First Aid Guide, (1) Scissor, (1) Forceps, (2) Instant Cold Pack, (20) Sting Relief Wipes, (2) 1/2 in x 5 yd Adhesive Tape, (2) 1 oz Eyewash, (20) PVP Iodine Wipes, (12) Triple Antibiotic Ointment, (24) First Aid/Burn Cream Packets, (8) Nitrile Exam Gloves, (8) 3 inx3 in Sterile Gauze Pads, (2) Gauze Compress, (4) 2 in Sterile Stretch Comp Gauze, (2) 3 in Bandage Compress, (1) 4 in Bandage Compress, (20) Heavy Woven Fingertip Bandages, (16) Heavy Woven Knuckle Bandages, (64) 1 inx3 in Adhesive Plastic Bandages
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54571
- Zoro # G5030645
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9.5 in |
Width | 2.75 in |
Depth | 13.5 in |
Length | 13-1/2" |
Size | Large |
Housing Height | 9 1/2 in |
Housing Depth | 13 1/2 in |
Housing Width | 2 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 40, Number of Components 211, Number of Pockets 0, Adhesive Bandages Included (16) Knuckle Bandages, (20) Fingertip Bandages, (64) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, (2) Cold Packs, (3) Compression Bandages, (6) Gauze Rolls, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BREEZE RainBreeze CondShmpoo 4 Oz Pckts, 500PK (2302055)
- ILC Replacement for Datascope 0010-20-42712 Spo2 Adapter Cables (0010-20-42712 SPO2 ADAPTER CABLES DATASCOPE)
- IRON DUCK Stretcher Strap, Black, 1" H (30000)
- MAKITA Splinter Guard Replacement Strip 118 (194419-4)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- ZORO SELECT Kit, Bloodborne Pathogen, Small, Width: 2 3/4 in (54600)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (59392)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- Zoro Select First Aid Kits