Zoro Select

Unitized First Aid kit, Plastic, 20 Person


product price: $51.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes (6) 2 in x 4 in Extra Large Fabric Bandages, (1) 4 in Bandage Compress, (1) Triangular Bandage, (4) Nitrile Exam Gloves, (16) 1 inx3 in Adhesive Plastic Bandages, (12) Triple Antibiotic Ointment, (1) 4 inx4 in Water Jel Burn Dressing, (1) Instant Cold Pack, (1) Scissors, (1) Forceps, (4) 3 inx3 in Sterile Gauze Pads, (1) 1 oz Eyewash, (2) Eyepads & Strips, (10) PVP Iodine Wipes, (2) 1/2 in x 5 yd, Adhesive Tape, (12) First Aid/Burn Cream, (1) First Aid Guide
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • First Aid Kit Application Laboratory
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7 in
Width 3 in
Depth 10 in
Length 9"-1/2"
Size Small
Housing Height 7 in
Housing Width 3 in
Housing Depth 10 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Laboratory, Number of People Served 20, Number of Components 80, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, (6) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Compression Bandage, Triangular Bandage, (2) Eye Pads, (2) Tapes, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.