Zoro Select

Unitized First Aid Kit, Metal, 30 Person


product price: $57.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • First Aid Kit Type Kit
  • Includes (2) Instant Cold Pack, (10) Sting Relief Wipes, (8) Heavy Woven Knuckle Bandages, (1) 1 oz Eyewash, (1) 4 in Bandage Compress, (2) 1/2 in x 5 yd, Adhesive Tape, (12) First Aid Burn Cream, (2) Eye Pads, (2) Adhesive Strips, (10) Alcohol Wipes, (64) 1 inx3 in Adhesive Plastic Bandages, (4) Nitrile Exam Gloves, (6) 2 inx4 in Extra Large Fabric Bandages, (20) PVP Iodine Wipes, (4) 2 in Bandage Compress, (10) Ammonia Inhalants, (4) 3 inx3 in Sterile Gauze Pads, (1) Triangular Bandage
  • First Aid Kit Primary Application Specialty
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10 in
Width 3 in
Depth 10 in
Length 9"-1/2"
Size Medium
Housing Height 10 in
Housing Depth 10 in
Housing Width 3 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 30, Number of Components 163, Number of Pockets 0, Adhesive Bandages Included (70) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Triangular Bandage, (2) Eye Pads, (2) Cold Packs, (2) Tapes, (4) Gauze Pads, (5) Compression Bandages, Miscellaneous Kit Contents Included Not Applicable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.