Zoro Select

Unitized First Aid Kit, Metal, 20 Person


original price: $45.15
5% off
new price: $42.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • First Aid Kit Type Kit
  • Includes (32) 1 inx3 in Adhesive Plastic Bandages, (2) 1/2 in x 5 yd Adhesive Tape (10) Alcohol Wipes, (10) Ammonia Inhalants, (1) 1 oz Eyewash, (1) 4 in Bandage Compress, (4) Eye Pads, (4) Adhesive Strips, (12) First Aid/Burn Cream Packets, (1) 3.5 in Plastic Forceps, (4) 3 inx3 in Sterile Gauze Pads, (1) Instant Cold Pack, (4) Nitrile Exam Gloves, (10) PVP Iodine Wipes, (1) Triangular Bandage Non-Sterile, (12) Triple Antibiotic Ointment, (1) First Aid Guide
  • First Aid Kit Primary Application Specialty
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7 in
Width 3 in
Depth 10 in
Length 9"-1/2"
Size Medium
Housing Height 7 in
Housing Depth 10 in
Housing Width 3 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 20, Number of Components 110, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Compression Bandage, Cold Pack, Non-Sterile Triangular Bandage, (2) Tapes, (4) Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.