Shop All Disposable Gloves
Zoro Select
Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, L, 4 PK, White
Mfr # 9999-1101
Zoro # G6669159
Not eligible for select promotions
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Size L
- Disposable Glove Material Vinyl
- Palm Thickness 0.4 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9999-1101
- Zoro # G6669159
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Universal |
Size | L |
Length | 10 in |
Glove Length | 10" |
Width | Vinyl |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Color White, Cuff Thickness 0.05 mil, Disposable Glove Type General Purpose, Finger Thickness 0.08 mil, Latex-Free Yes, Length 10 in, Material Synthetic Cohesive Elastomer, Palm Thickness 0.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards FDA 21 CFR 880.6250, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free, Size- Alpha L, Size - Numeric 9, Tested for Chemotherapy Drugs No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, S, PR (393-S)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, L, 10 Boxes of 100 (SYNMAXLB)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Latex-Free, Powder-Free, Blue, S, 10 Boxes of 100 (SYNMAXSB)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, 4 mil, Latex-Free, Powder-Free, Clear, S, 10 boxes of 100 (VinylSB)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (3NEX7)
- ZORO SELECT Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, Universal, 4 PK, White (9999-1103)
- ZORO SELECT Disposable Gloves, Vinyl, 4 mil, Latex-Free, Powder-Free, Clear, S, Case of 1000 (10 Boxes of 100) (VinylSC)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, White (62091)
- Zoro Select Disposable Gloves