Shop All First Aid Kits
Zoro Select
Unitized CPR Kit, Plastic
Mfr # 90356
Zoro # G5238107
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antiseptic Wipes, (2) Biohazard Bag, (8) Nitrile Exam Gloves, (2) CPR Masks, Case with Carrying Handle, Mounting Brackets
- Case Material Plastic
- Height 2 3/4 in
- Width 4 1/2 in
- People Served 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90356
- Zoro # G5238107
- UPC # 73577903562
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 3/4 in |
Width | 4 1/2 in |
Size | Small |
Length | 7 1/2 in |
Details
Includes | (10) Antiseptic Wipes, (2) Biohazard Bag, (8) Nitrile Exam Gloves, (2) CPR Masks, Case with Carrying Handle, Mounting Brackets |
Case Material | Plastic |
People Served | 2 |
Kit Type | Unitized |
Industry Type | Healthcare |
Disposable | No |
Item | CPR Kit |
Case Type | Box |
Number of Components | 18 |
Case Color | White |
For Use With | First Response |
Description
CPR Kit, Size Small, Kit Type Unitized, Number of Components 18, 2 People Served, Case Type Box, Case Material Plastic, Case Color White, Disposable No, Height 2 3/4 in, Length 7 1/2 in, Width 4 1/2 in, Includes (10) Antiseptic Wipes, (2) Biohazard Bag, (8) Nitrile Exam Gloves, (2) CPR Masks, Case with Carrying Handle, Mounting Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- SUNNYSIDE Isopropyl Alcohol, 1 gal., PR (832G1)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- ZORO SELECT First Aid kit, Metal, 25 Person (9999-2155)
- ZORO SELECT Bulk First Aid Kit, Plastic, 50 Person (54548)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54602)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59361)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59317)
- DYNAREX Bite and Sting Pads, Kit, Corrugate Case, 3000 Pcs. (1408)
- Zoro Select First Aid Kits