Shop All Flared Tube Fittings
Zoro Select
Union, Inverted, Flare x Flare, PK10
Mfr # 5ZVT0
Zoro # G2333366
product price: $2.85
/pk 10, $0.29/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Straight Connector
- Tube Size 3/16 in
- Flare Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVT0
- Zoro # G2333366
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/16 in |
Flare Thread Size | 3/8-24 |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 3/8-24 |
For Tube Outside Diameter | 3/16 in |
Description
Union, Fitting Material Brass, Flare Angle Inverted, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Thread Size 3/8-24, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Minimum Operating Temperature -65 Degrees F, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE In-Line Needle Valve, 3/8" FNPT Port (WNV-600)
- REDHAT 24V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- GROHE Universal Connection Nipple Chrome (47363000)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (SL200-90)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-04)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Forged Nut (704018-08)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704075-0806)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut (704014-04)
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- PARKER 1/4" Flare x Solder Brass Adapter 10PK (43F-4-4)
- Zoro Select Flared Tube Fittings