Shop All Brass Pipe Fittings
Zoro Select
Union, Brass, 1/2 in, F BSPT, Class 125
Mfr # ZUSA-PF-10211
Zoro # G100425243
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Overall Length 2 1/4 in
- Connection Type Threaded
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10211
- Zoro # G100425243
- UPC # 193005107888
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 1/4 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Union, Brass, Class Class 125, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lever Handle Kit - No Accent - 17 Series Chrome (RP32103)
- DELTA Delta Horizontal Rod (RP33805)
- RHEEM Ap11525C-2 Anode Rod - 0.840 In. (AP11525C-2)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (6RCU8)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (706119-1208)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 1/4 x 1 in (ZUSA-PF-10470)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706114-06)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, BSPT (ZUSA-PF-10270)
- ZORO SELECT Reducing Adapter, Brass, 3/8 x 1/4 in (ZUSA-PF-9025)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- Zoro Select Brass Pipe Fittings