Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 316 SS, 1 1/2", F BSPP, Class 150
Mfr # ZUSA-PF-7510
Zoro # G800421248
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Standards ISO 228-1
- Connection Type Threaded
- Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7510
- Zoro # G800421248
- UPC # 193005123093
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Hex Size | 78 mm |
Overall Length | 65 mm |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Union, Stainless Steel, 316, Class Class 150, 1 1/2 in, Female, BSPP, 11, 1 1/2 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- SPEAKMAN Double Pedal Mixing Valve, Wall Mounted (S-3219)
- BOB Float Valve, 3/8 in., Pipe, Brass, MNPT (R400-3/8)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (79765)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381020650)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- ZORO SELECT 1/2" x 1/4" FNPT 304 SS Reducing Coupling, Max. Pressure: 300 psi (40RC111N012014)
- ZORO SELECT 3/8" FNPT 316 SS Coupling (2TY82)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,316, Thrd (4381036250)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- Zoro Select Stainless Steel Pipe Fittings