Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 304 SS, 3/4", F BSPT, Class 150
Mfr # ZUSA-PF-8142
Zoro # G200420902
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8142
- Zoro # G200420902
- UPC # 193005119225
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 2 1/4 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Union, Stainless Steel, 304, Class Class 150, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K WASHMACHINE VALVE1/2""FIP (102-202HC)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- ZORO SELECT 1" Close Black Pipe Nipple Sch 80 (40600)
- ZORO SELECT Union, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8145)
- ZORO SELECT Union, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8143)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- ZORO SELECT Hex Bushing, 4"x2", 150,316, Thrd Heavy (4381035320)
- ZORO SELECT Hex Head Plug, 316 SS, 1/4", M BSPT (ZUSA-PF-7550)
- ZORO SELECT 4" Welded SS Blind Flange (4381005080)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 8" L (ZUSA-PF-1509)
- Zoro Select Stainless Steel Pipe Fittings