Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 304 SS, 2", Female BSPT, Class 150
Mfr # ZUSA-PF-8145
Zoro # G800420883
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Hex Size 3 1/2 in
- Standards ISO 7-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8145
- Zoro # G800420883
- UPC # 193005119256
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3 1/2 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
Union, Stainless Steel, 304, Class Class 150, 2 in, Female, BSPT, 11, 2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-08-08-O-SS)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N010014)
- BANJO 4" Male Adapter x Hose Shank Cam Lever Coupling (400E)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- ZORO SELECT Union, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8143)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR7)
- ZORO SELECT 1" FNPT 304 SS Cross (400X111N010)
- ZORO SELECT 3/4" FNPT SS Coupling (4307000062)
- ZORO SELECT 3" x 2-1/2" FNPT SS Reducing Coupling (4381036680)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- Zoro Select Stainless Steel Pipe Fittings