Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 304 SS, 2", Female BSPP, Class 150
Mfr # ZUSA-PF-8137
Zoro # G900420943
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Standards ISO 228-1
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8137
- Zoro # G900420943
- UPC # 193005119171
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Hex Size | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 2 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 150, 2 in, Female, BSPP, 11, 2 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO S400300 Lid Bumpers Sw553Sw554 Sw563564 (THU9154)
- EASY HEAT Connection Kit (10802)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-CP)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- ZORO SELECT Union, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8136)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- ZORO SELECT Street 90 deg, 1/4", 150,304, Thrd Heavy (4381033010)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010850)
- ZORO SELECT 1-1/2" FNPT 304 SS Half Coupling (40HC111N112)
- Zoro Select Stainless Steel Pipe Fittings