Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 304 SS, 1/2", F BSPP, Class 150
Mfr # ZUSA-PF-8132
Zoro # G500420893
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Fitting Connection Type Female BSPP x Female BSPP
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8132
- Zoro # G500420893
- UPC # 193005119096
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPP, 14, 1/2 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-000-001)
- SLOAN vacuum Breakers V500Aa Cp Vac Brkr 3/4 X 9 (5323005)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- NU-CALGON Liquid Drain Opener, Jug, 1 gal. (4165-08)
- ZORO SELECT Union, 304 SS, 2", Female BSPP, Class 150 (ZUSA-PF-8137)
- ZORO SELECT Union, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8136)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- ZORO SELECT 2-1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N212)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010620)
- Zoro Select Fittings