Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 304 SS, 1", Female BSPT, Class 150
Mfr # ZUSA-PF-8143
Zoro # G700420921
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Color Silver
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8143
- Zoro # G700420921
- UPC # 193005119232
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Hex Size | 2 5/8 in |
Overall Length | 2 1/8 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Union, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Dryer 2Spd Wht 1875W (247)
- MOEN Tiffin Robe Hook Bn (MY4803BN)
- SIEMENS Valve Actuator, Proportional Control (SKD62UA)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- ZORO SELECT Union, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8145)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 3/4 (ZUSA-PF-8177)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381006080)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 316 SS, 12"L (ZUSA-PF-4417)
- ZORO SELECT Cross, 304 SS, 3/8"Pipe Size, Class 150 (ZUSA-PF-8234)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- Zoro Select Fittings