Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 304 SS, 1", Female BSPP, Class 150
Mfr # ZUSA-PF-8134
Zoro # G800420869
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material Stainless Steel
- Pipe Size 1 in
- Pipe Fitting Connection Type Female BSPP x Female BSPP
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8134
- Zoro # G800420869
- UPC # 193005119133
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Hex Size | 2 1/4 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Union, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPP, 11, 1 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, Electro Galvanized Gold (100162)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Matte Black (K826-66MB)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND4)
- ZORO SELECT Union, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8136)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- ZORO SELECT 1-1/2" FSW 304/304L SS Tee (3001300212)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- ZORO SELECT 1/8" FNPT 316 SS 45 Degree Elbow (604E111N018)
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI20X1.5ED71)
- Zoro Select Stainless Steel Pipe Fittings