Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 3", 150,316, Thrd Heavy
Mfr # 4381037700
Zoro # G1564917
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037700
- Zoro # G1564917
- UPC # 092201366993
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Description
Union,3",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brushed Bronze One-Hole Toe Touch Conversion Kit (B5161BB)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232)
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- GEBERIT Bd 52 Abs 1.5" L43-H43 (151.502.00.1)
- ZORO SELECT Union, 1/4", 150,316, Thrd Heavy (4381037610)
- ZORO SELECT Union, 1-1/4", 150,316, Thrd Heavy (4381037660)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Cap (60RDC111N112)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", BSPT (ZUSA-PF-8178)
- ZORO SELECT Half Coupling, 3/8", 150,304, Thrd Heavy (4381031820)
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- Zoro Select Fittings