Zoro Select

Union, 1/8 In x 5/16-24, PK5 (Discontinued)


This Product is Discontinued
Shop for all Brake Parts

Key Features

  • Tube Size 1/8 in
  • For Use With For Eaton and Fuller Components
  • Temp. Range -65 Degrees to 250 Degrees F
  • Thread Size 5/16-24
  • Application Air
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tube Size 1/8 in
Thread Size 5/16-24
Thread Size A 5/16-24
Fitting Side A Tube Outer Diameter 1/8 in
Thread Size B 5/16-24
Fitting Side B Tube Outer Diameter 1/8 in

Details

Item Compression Union
For Use With For Eaton and Fuller Components
Temp. Range -65 Degrees to 250 Degrees F
Application Air
Maximum Operating Temperature 250 Degrees F
Fitting Side A Connection Type Compression
Fitting Side B Connection Type Compression
Specific Fitting Shape Union
Special Features For Eaton and Fuller Components
System of Measurement Imperial
Fitting Material Brass
Resistance Properties Vibration-Resistant
Minimum Operating Temperature 65 Degrees F

Description

Compression Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Union, Thread Size A 5/16-24, Thread Size B 5/16-24, System of Measurement Imperial, Minimum Operating Temperature 65 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products