Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 1/4", 150,316, Thrd Heavy
Mfr # 4381037610
Zoro # G1564801
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037610
- Zoro # G1564801
- UPC # 092201366900
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Description
Union,1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- KOHLER Canister Flush Valve Kit (RGP1083980)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZORO SELECT Union, 1/2", 150,316, Thrd Heavy (4381037630)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- ZORO SELECT Union, 1-1/4", 150,316, Thrd Heavy (4381037660)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N034)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307003620)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- Zoro Select Fittings