Shop All Galvanized Pipe Fittings
Zoro Select
Union, 1/2", 300 gal.
Mfr # 4316012652
Zoro # G1553769
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316012652
- Zoro # G1553769
- UPC # 092201231208
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Union,1/2",300 gal. |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Union,1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500605)
- CENTRAL BRASS Ceramic Stem Assembly (K-351-H)
- HOT BOX Valve Enclosure, Unheated, R8, 22 In. (LF011019022)
- PLASTIC TRENDS ELBOW 90 PVC 4"" SHORTURN (P204)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 4 (793LX0)
- ZORO SELECT 1" x 3/4" x 3/4" FNPT Galvanized Reducing Tee (510-544HP)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow, Saturated Steam Pressure: 300 psi (1LBG7)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P879)
- ZORO SELECT 4" FNPT Galvanized Coupling (2WJ46)
- ANVIL 1/2" x 1/2" x 1/4" FNPT Galvanized Reducing Tee (0311037204)
- Zoro Select Galvanized Pipe Fittings