Shop All Carbon Steel Pipe Fittings
Zoro Select
Union, 1 in., Socket Weld, Class 3000
Mfr # 2001301771
Zoro # G4466406
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2001301771
- Zoro # G4466406
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Hex Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 2 7/16 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Union, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 in, Female, Socket, 1 in, Female, Socket, 1 3/4 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Socket x Socket, 2 in x 1 1/2 in Pipe Size (406251)
- TYGON Tubing, 3/32 I.D., 100 ft., Clear, Flexible (ACF02004)
- KOHLER Artifacts Shower Arm & Flange (72775-AF)
- ISOCOVER Lacing Hook and Washer Set, 304 SS (LHW)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- ZORO SELECT Cap, Carbon Steel, 2097 psi (081-080-000)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size (BULK-PF-180)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-030-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 3178 psi (093-030-022)
- Zoro Select Fittings