Shop All Galvanized Pipe Fittings
Zoro Select
Union, 1", 300 gal.
Mfr # 4316012656
Zoro # G1553653
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316012656
- Zoro # G1553653
- UPC # 092201231222
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Union |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Union,1 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Flare Fitting, 7/8 x 7/8 (FA-7)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/4" Male BSPP (G) (PC06-G02)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-02)
- ZORO SELECT 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P827)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (5P802)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (1LBK4)
- Zoro Select Fittings