Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 1", 150,316, Thrd Heavy
Mfr # 4381037650
Zoro # G1564829
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037650
- Zoro # G1564829
- UPC # 092201366948
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Union |
Threading | NPT |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Pipe Fitting Gender | Female |
Color | Silver |
Class | Class 150 |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Description
Union, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 316SS (14MPHR-2-316)
- MOEN Tital Rainshower, 1.75Gpm (202R2EP)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 2 ft L (ZUSA-PF-1622)
- ZORO SELECT 3" x 2" FNPT 316 SS Reducing Coupling (60RC111N030020)
- ZORO SELECT 1/4" MNPT 316 SS Square Head Plug (60SQ112N014)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (2UA64)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001880)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016660)
- Zoro Select Stainless Steel Pipe Fittings