Shop All Stainless Steel Pipe Fittings
Zoro Select
Union, 1", 150,304, Thrd Heavy
Mfr # 4381033650
Zoro # G1562753
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033650
- Zoro # G1562753
- UPC # 092201365354
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union |
Description
Union,1",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- SIMPSON STRONG-TIE 8.5 OZ SET-3G W/2 NOZZLE AND (SET3G10)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- AMERICAN FILTER CO 4 H, 4 PK (GE-ESH22JFXAWW-4P-AFC-RF-G1-7970)
- ZORO SELECT Union, 3/8", 150,304, Thrd Heavy (4381033620)
- ZORO SELECT Union, 3/4", 150,304, Thrd Heavy (4381033640)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- ZORO SELECT 1-1/2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N112012)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N034)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy (4381035120)
- ZORO SELECT 1/2" Socket Weld 304 SS Tee (2UE33)
- Zoro Select Fittings