Shop All Carbon Steel Pipe Fittings
Zoro Select
Union, 1-1/2 in., NPT, Class 6000
Mfr # 3000601771
Zoro # G4466449
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3000601771
- Zoro # G4466449
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Hex Size | 4 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 7/16 in |
Fitting Side B Outside Diameter | 2 15/16 in |
Description
Union, Low Temperature Steel, Phosphate, LF2, Class Class 6000, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 2 15/16 in, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-533HP HEAVY NO-KINK (107-267)
- LEGEND VALVE 1" BLACK UNION (350-445)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 80 (8214316)
- CHICAGO FAUCET Supply Arm, Brass (SSJKABCP)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-020)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-030-000)
- PARKER Straight Adapter, Steel, 1/4", NPT x SAE (1/4-4 FHG5-S)
- Zoro Select Carbon Steel Pipe Fittings