Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 1/2 in H
Mfr # WWG310312050012
Zoro # G3269436
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Height 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG310312050012
- Zoro # G3269436
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 5/16 in |
Height | 1/2 in |
Length Tolerance | -0.125 in |
Size | 5/16 x 1/2" |
Width Tolerance | +0.000/-0.003 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 64,000 psi |
Features | Magnetic |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Thickness Tolerance | -0.003 in |
Standards | ASTM A29, RoHS Compliant |
Manufacturer Location | Made in USA* |
Material Grade/Class | Grade 1018/Grade 1045 |
Key Shape | Straight |
Made in North America | Yes |
Tensile Strength (PSI) | 64,000 psi |
Type | Undersized |
Description
Key Stock,12 in L,Steel,1/2 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 21/64 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/2 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0186-ALBLK)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.050.0275)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 3/4 L, PK25 (WWG-CLPZ-169)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 1/2 in H (WWG310375050012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 1/2 in H (WWG310437050012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 1/2 in H (WWG310250050012)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (WWG700187018712)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 25 mm W, 14 mm H (M39270.264.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 28 mm W, 16 mm H, 5 PK (M39250.296.0080)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (WWG700187018736)
- Zoro Select Undersized Key Stock