Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 1/4 in H
Mfr # WWG310187025012
Zoro # G2615051
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Height 1/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG310187025012
- Zoro # G2615051
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 3/16 in |
Height | 1/4 in |
Size | 3/16 x 1/4" |
Length Tolerance | -0.125 in |
Width Tolerance | +0.000/-0.003 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 64,000 psi |
Rockwell Hardness | B85 |
Thickness Tolerance | -0.003 in |
Application | Make Your Own Key |
Features | Magnetic |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Material Grade/Class | Grade 1018/Grade 1045 |
Standards | ASTM A29, RoHS Compliant |
Key Shape | Straight |
Type | Undersized |
Tensile Strength (PSI) | 64,000 psi |
Description
Key Stock,12 in L,Steel,1/4 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 13/64 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/4 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/2X2.0D)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/4 in H (WWG310125025012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 8 mm W, 10 mm H (WWG311008305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK (M39250.087.0016)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 7 mm W, 7 mm H (WWG310707305)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H (WWG701212305)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (WWG8003031000)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 50 mm L, 20 mm W, 12 mm H, 10 PK (M39250.212.0050)
- Zoro Select Undersized Key Stock