Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/4 in H
Mfr # WWG310125025012
Zoro # G2591093
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Height 1/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG310125025012
- Zoro # G2591093
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1/8 in |
Height | 1/4 in |
Size | 1/8 x 1/4" |
Length Tolerance | -0.125 in |
Width Tolerance | +0.000/-0.003 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Plated |
Tensile Strength | 64,000 psi |
Features | Magnetic |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Thickness Tolerance | -0.003 in |
Material Grade/Class | Grade 1018/Grade 1045 |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Material Quality Standards | ASTM A29 |
Key Shape | Straight |
Type | Undersized |
Tensile Strength (PSI) | 64,000 psi |
Description
Key Stock,12 in L,Steel,1/4 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/8 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/4 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.031.0075)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04175)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250100L-005P1)
- ZORO SELECT Blind Rivet, Brazier Head, 1/4 in Dia., 1-1/4 in L, Aluminum Body, 500 PK (5ZLA8)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 1/4 in H (WWG310187025012)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (M39270.066.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 7/16 in W, 7/16 in H (WWG310437043736)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG700707305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/8 in H (WWG310312062512)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 25 mm W, 14 mm H (M39270.264.0001)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 40 mm L, 20 mm W, 12 mm H, 10 PK (M39250.212.0040)
- Zoro Select Undersized Key Stock