Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/8 in W, 1/8 in H
Mfr # WWG300125012572
Zoro # G3293647
product price: $4.39
/ea
Sold in multiples of 4 for $17.56
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 72 in
- Width 1/8 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG300125012572
- Zoro # G3293647
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 72 in |
Width | 1/8 in |
Height | 1/8 in |
Size | 1/8 x 1/8" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +0.000/-0.002 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength | 70,000 psi |
Rockwell Hardness | B86 |
Thickness Tolerance | +0.000/-0.002 in |
Application | Make Your Own Key |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Key Shape | Straight |
Material Grade/Class | Grade 1018/Grade 1045 |
Type | Undersized |
Tensile Strength (PSI) | 70,000 psi |
Description
Key Stock,6 ft L,Steel,1/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 1/8 in, Thickness Tolerance +0.000/-0.002 in, Length 6 ft, Length Tolerance +/-0.250 in, Width 1/8 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 50, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, Key Type Undersized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 15 PK (79105)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04100.062.0450)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK50 (U39078.031.0075)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 63 mm L, 22 mm W, 14 mm H, 10 PK (M39250.234.0063)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/16 in W, 5/16 in H (WWG310312031236)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/2 in W, 1/2 in H (WWG310500050036)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H (WWG311000100036)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 14 mm H (WWG311414305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 40 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0040)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- Zoro Select Undersized Key Stock