Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 6 mm W, 10 mm H
Mfr # WWG3010061000
Zoro # G3277793
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Height 10 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG3010061000
- Zoro # G3277793
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 6 mm |
Height | 10 mm |
Size | 6 x 10mm |
Length Tolerance | -0.005mm |
Width Tolerance | +0.000/-0.040 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength | 64,000 psi |
Features | Magnetic |
Thickness Tolerance | -0.036mm |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Made in North America | Yes |
Key Shape | Straight |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Tensile Strength (PSI) | 64,000 psi |
Type | Undersized |
Description
Key Stock,1 m L,Steel,6mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 10 mm, Thickness Tolerance +0.000/-0.070 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 6 mm, Width Tolerance +0.000/-0.040 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Undersized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 50 PK (U04100.037.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/16 in W, 3/16 in H (WWG700187018772)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 45 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0045)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (WWG300437043736)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 18 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0018)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 25 mm H (WWG312514305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 110 mm L, 12 mm W, 8 mm H, 10 PK (M39250.128.0110)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/4 in W, 1/4 in H (WWG300250025036)
- Zoro Select Undersized Key Stock