Shop All Undersized Key Stock
Zoro Select
Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 16 mm W, 28 mm H
Mfr # WWG3028161000
Zoro # G2976741
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 16 mm
- Height 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG3028161000
- Zoro # G2976741
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 16 mm |
Height | 28 mm |
Length Tolerance | -0.005mm |
Size | 16 x 28mm |
Width Tolerance | +0.000/-0.050 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength | 64,000 psi |
Features | Magnetic |
Thickness Tolerance | -0.052mm |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Made in North America | No |
Key Shape | Straight |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Type | Undersized |
Tensile Strength (PSI) | 64,000 psi |
Description
Key Stock,1 m L,Steel,28mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 16 mm, Thickness Tolerance +0.000/-0.110 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 28 mm, Width Tolerance +0.000/-0.050 mm, Pack Size Small Pack, Made in North America No, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced, Key Type Undersized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black (SJ3540)
- ZORO SELECT Lag Screw, 1/4 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1472L)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 10 mm W, 16 mm H (WWG311610305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/8 in W, 1/8 in H (WWG310125012536)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 72 in L, 3/8 in W, 3/8 in H (WWG700375037572)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 100 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0100)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (WWG700187018736)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (7003750375-72)
- Zoro Select Undersized Key Stock